IPL5003 - 500MCM-#4 3 Pole Polaris Connector Block

Nsi

  • $90.23 (Each)
  • $90.23 (Each)

  • $270.69 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IPL5003
Manufacturer
Nsi
Manufacturer's Part Number
IPL500-3
Description
500MCM-#4 3 Pole Polaris Connector Block
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector Features 3 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381915016 / 6623819150168 / 00662381915016
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.23 (Each)
Carton
$270.69 (Per 3)
Resources
Images
 
 
IPL5003 - Small Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
 
IPL5003 - Large Image
Brochures
 
 
IPL5003 - Brochure
Tech Bulletins
 
 
IPL5003 - Tech Bulletin
Other Links
 
 
IPL5003 - Other
 
IPL5003 - Other
Features
Poles
1
Number of Conductors
3
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.960 - W=2.500 - H=2.940
Descriptions
Description
500MCM-#4 3 POLE POLARIS CONNECTOR BLOCK
Product Type
Polaris Ins Multi-Tap 500 3 Port Sse
extra long description
NSI IPL500-3 POLARIS Ins Multi-Tap
Features
The Polaris IPL500-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description
The Polaris IPL500-3 Multi-Tap Single Side Entry Connector features 3 ports sized for 500 MCM - 4 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boa
Special Features
(3) 500 MCM-4 AWG - Dual Rated
Additional Information
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPL500-3
Brand
Polaris
GTIN
00662381915016
UPC
662381915016
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight per each
0.79
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of IPL5003.
Jump To:

Cross Referenced

These items are similar to IPL5003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD600-3 Burndy 00781810225295
BIBS6003 Burndy 00781810224106
1PL600-3 Burndy n/a
BIBS600-3 Burndy 781810224106
USA600-3 Greaves 00784491136638
USA600-4 Greaves 784491136645
USA600-5 Greaves 784491136652
USA600-6 Greaves 784491136669
USA600-7 Greaves 784491136676
USA600-8 Greaves 784491136683
PBTS-3-500 ILSCO 00783669080308
PBTS3500 IL ILSCO n/a
97563 Morris 00601986975636
97585 Morris 00601986975858
IPL5003 NSi Industries 00662381915016
IPL600-3 NSi Industries 00662381789464
IPL500-3 NSi Industries 662381915016
IPL500-4 NSi Industries 662381915023
IPL500-5 NSi Industries 662381915030
IPL500-6 NSi Industries 662381915047
IPL500-7 NSi Industries 662381915054
IPL500-8 NSi Industries 662381915061
PCSB600-3S-3Y Panduit 00074983599974
IPBB-NA600-3S Penn-Union 00785037397773
IPB-NA600-3S Penn-Union 00785037400923
IPB-NA600-4S Penn-Union 785037400930
IPB-NA600-5S Penn-Union 785037400947
IPB-NA600-6S Penn-Union 785037400954
IPB-NA600-8S Penn-Union 785037400961
CSB5003S Thomas & Betts 00783786029686
AMTS50043 Thomas & Betts 00783786503018
CSB 500-3 S Thomas & Betts n/a
ABW3500SL Thomas & Betts n/a

* All prices subject to change.