IPL105 - Polaris Conn

Nsi

  • $54.38 (Each)
  • $54.38 (Each)

  • $326.28 (Per 6)
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
IPL105
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-5
Description
Polaris Conn
The Polaris IPL1/0-5 Multi-Tap Single Side Entry Connector Features 5 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381911032 / 6623819110322 / 00662381911032
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.38 (Each)
Carton
$326.28 (Per 6)
Resources
Images
 
 
IPL105 - Small Image
 
IPL105 - Large Image
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
Aluminum
Poles
1
Wire Size
1/0-14 AWG
Number of Conductors
5
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.540 - W=1.500 - H=1.688
Descriptions
Product Type
Polaris Ins Multi-Tap 1/0 5 Port Sse
Description
POLARIS CONN
extra long description
NSI IPL1/0-5 POLARIS Ins Multi-Tap
Features
The Polaris IPL1/0-5 5-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to five conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Long Description
The Polaris IPL1/0-5 Multi-Tap Single Side Entry Connector features 5 ports sized for 1/0-14 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boards,
Special Features
(5) 1/0-14 AWG - Dual Rated
Additional Information
Wire Type
Class B & C
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
IPL1/0-5
Brand
Polaris
GTIN
00662381911032
UPC
662381911032
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Packaging
Weight per each
0.32
Carton
6
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL105.
Jump To:

Cross Referenced

These items are similar to IPL105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2/05 Burndy 00781810223901
BIBS2505 Burndy 00781810224038
1PL2/05 Burndy 00781810286869
BIB2/05 Burndy n/a
USA205 Greaves 00784491134252
PBTS530 ILSCO 783669079562
PBTS-5-250 ILSCO 783669079821
PBTS510 ILSCO 783669079302
PBTS-5-1/0 ILSCO 00783669079302
PBTS-5-3/0 ILSCO 00783669079562
PBTS53/0 IL ILSCO n/a
PBTS51/0 IL ILSCO n/a
PBTS5250 IL ILSCO n/a
97527 Morris 00601986975278
97535 Morris 601986975353
IPL105 NSi Industries 00662381911032
IPL305 NSi Industries 662381912039
IPL250-5 NSi Industries 662381913036
IPL2505 NSi Industries 00662381913036
IPL3/05 NSi Industries 00662381912039
PCSB205S4Y Panduit 74983596478
PCSB2/0-5S-4Y Panduit 00074983596478
IPBB-NA250-5S Penn-Union 785037398602
IPB-NA250-5S Penn-Union 785037400350
IPBBNA205S Penn-Union 785037398336
IPBNA205S Penn-Union 785037400244
IPB-NA2/0-5S Penn-Union 00785037400244
IPBB-NA2/0-5S Penn-Union 00785037398336
IPBB NA250 5S Penn-Union 00785037398602
CSB205S Thomas & Betts 783786714650
AMTS10145 Thomas & Betts 783786807277
CSB 2/0-5 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat