IM222503N - 22-18 Fully Insulatd Male Disconnect

Nsi

  • $30.32 (Per 50)
  • $0.61 (Each)

  • $30.32 (Per 50)

  • $60.64 (Per 100)

Availability: Currently Out Of Stock
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
IM222503N
Manufacturer
Nsi
Manufacturer's Part Number
IM22-250-3N
Description
22-18 Fully Insulatd Male Disconnect
22-18 Awg Fully Insulatd Male Disconnect, 50/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069290 / 00662381069290
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.61 (Each)
Carton
$0.61 (Each)
Standard Packaging
$30.32 (Per 50)
Resources
Images
 
 
IM222503N - Small Image
 
IM222503N - Large Image
Tech Bulletins
 
 
IM222503N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Red
Descriptions
Description
22-18 FULLY INSULATD MALE DISCONNECT
Product Type
22-18 Fully Insulatd Male
extra long description
NSI IM22-250-3N 22-18 FULly InsULat
Features
22-18 AWG FULly InsULatd Male Disconnect, 50/Pack
Long Description
22-18 AWG FULly InsULatd Male Disconnect, 50/Pack
Special Features
Nylon Fully Insulated Male Disconnect 22-18 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
IM22-250-3N
Brand
NSi
GTIN
00662381069290
UPC
662381069290
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Male Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IM222503N.
Jump To:

Similar Items

Similar items are close alternatives to IM222503N, though they may not be 100% alike.

Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .2...
  • Our Part #: 18RA250T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18RA-250T
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($194.66) ·
18RA250T - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.66

Per 100

QTY:
Each
Add
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. ...
  • Our Part #: DV18250MBCY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DV18-250MB-CY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($121.04) ·
DV18250MBCY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$121.04

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat