HN8 - 1/2" Hex Nut

Nsi

  • $5.80 (Each)
  • $5.80 (Each)

  • $144.90 (Per 25)

  • $579.60 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HN8
Manufacturer
Nsi
Manufacturer's Part Number
HN-8
Description
1/2" Hex Nut
Hex Nut, Silicon Bronze Material, 1/2 In Diameter, 1/2 In Inside, 1.03 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381057648 / 6623810576486 / 00662381057648
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$144.90 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
188
Resources
Images
 
 
HN8 - Small Image
 
HN8 - Large Image
 
HN8 - Large Image
Features
Material
Silicon Bronze
Material, Color, and Finish
Insulation Material
Silicone Bronze
Dimensions and Weight
Diameter
1/2 in
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Silicon Bronze Material, 1/2 in Diameter, 1/2 in Inside, 1.03 lb
Short Description
Hex Nut, Silicon Bronze, 1/2 in
extra long description
NSI HN-8 Bronze Nut 1/2 Inch
Description
1/2" HEX NUT
Features
1/2" Bronze Hex Nut Corrosion resistance and physical strength combine to provide reliability.
Special Features
1/2 Hex Nut - 25 Pack
Additional Information
Head Style
Hex
Drive Type
Hex
Inside Diameter
1/2 in
package quantity
25 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
HN-8
GTIN
00662381057648
UPC
662381057648
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Silicon Bronze Hex Nut
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
25
Uses, Certifications, and Standards
Application
Hardware For Lugs
Total availability: 188

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HN8.
Jump To:

Cross Referenced

These items are similar to HN8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1/2""SILBRZNUT Burndy n/a
HNB500 Hubbell Power Systems 00096359316619
HN8 NSi Industries 00662381057648

* All prices subject to change.