GSH - Green Ground Screw

Nsi

  • $0.18 (Each)
  • $0.18 (Each)

  • $18.23 (Per 100)

In-Stock: 800 available at other locations ( find a store with stock)
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
GSH
Manufacturer
Nsi
Manufacturer's Part Number
GSH
Description
Green Ground Screw
Green Ground Screw, Hex Head, 0.5 In Length, Green, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381111067 / 6623811110672 / 00662381111067
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$18.23 (Per 100)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
800
Resources
Images
 
 
GSH - Small Image
 
GSH - Large Image
 
GSH - Large Image
Specifications Sheets
 
 
GSH - Specification Sheet
Other Links
 
 
GSH - Other
Brochures
 
 
GSH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Green
Dimensions and Weight
Length
0.5 in
Descriptions
Description
GREEN GROUND SCREW
Extra Long Description
NSI GSH Ground Screw Green Hex
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These ground screws come with a combination hex head, making installation easy with either a flathead screwdriver, Phillips screwdriver, or a ratchet with a hex bit. The wide flat flange distributes pressure across the connection point while ensuring a solid electrical connection. Screws come in a pack of 100 unit. Choose the brand that professionals trust for reli
Long Description
Green Ground Screw, Hex Head, 0.5 in Length, Green, 0.01 lb
Product Type
Green Ground Screw
Short Description
Ground Screw, Green, 0.5 in
Special Features
Hex Head Ground Screw - 100 Pack
Additional Information
Drive Type
Hex
Head Style
Hex
Package Quantity
100 PK
Standards Met
Ul Listed
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GSH
GTIN
00662381111067
UPC
662381111067
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Green Grounding Screw
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
200 View Store
Lubbock
300 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat