GRP818X - 8" 18LB Bulk Natural CBL Tie

Nsi

  • $145.30 (Per 1,000)
  • $0.15 (Each)

  • $14.53 (Per 100)

  • $145.30 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GRP818X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-818X
Description
8" 18LB Bulk Natural CBL Tie
The Powergrp GRP-818X 1000-Count Bulk Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 8€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 8€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and 2.09€ (53MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless A
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381009753 / 00662381009753
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.15 (Each)
Carton
$0.15 (Each)
Standard Packaging
$145.30 (Per 1,000)
Resources
Images
 
 
GRP818X - Small Image
 
GRP818X - Large Image
 
GRP818X - Large Image
 
GRP818X - Large Image
Attachments
 
 
GRP818X - Specification Sheet
Material, Color, and Finish
Finish
Natural
Descriptions
Description
8" 18LB BULK NATURAL CBL TIE
Product Type
Powergrp Cable Tie Natural 8" 18LB (1000PK)
extra long description
NSI GRP-818X PowerGRP Cable Tie Nat
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-818X ties combine a self-locking design with a general purpose 18lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-818X ties are waterproof an
Long Description
The PowerGRP GRP-818X 1000-Count Bulk Resealable Pack of Type 21 Natural-Colored General-Purpose Cable Ties are 8†long, with 18lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 8†cables ties around a wide range of equipment with a bundle diameter between .06†(1.5mm) and 2.09†(53mm), using the bent tips and serrated locking mechanism to form an effortless a
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-818X
GTIN
00662381009753
UPC
662381009753
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
1.26
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
You must have an account to view stock levels
These alternate items can be purchased instead of GRP818X.
Jump To:

Similar Items

Similar items are close alternatives to GRP818X, though they may not be 100% alike.

Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY5234MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY5234MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($89.48) · 500 ($447.40)
TY5234MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.48

Per 100

QTY:
Each
Add
Dome-Top® Barb Ty Cable Tie, Miniature Cross Section, 14.2 (361MM) Length, Weath...
  • Our Part #: BT4MC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BT4M-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($54.58) · 1,000 ($545.80)
BT4MC0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$54.58

Per 100

QTY:
Each
Add

* All prices subject to change.