GRP30175 - 30" 175LB HD Natural CBL Tie

Nsi

  • $68.92 (Per 50)
  • $1.38 (Each)

  • $68.92 (Per 50)

  • $137.84 (Per 100)
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
GRP30175
Manufacturer
Nsi
Manufacturer's Part Number
GRP-30175
Description
30" 175LB HD Natural CBL Tie
The Powergrp GRP-30175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 30€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 30€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 8.98€ (228MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009456 / 6623810094560 / 00662381009456
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.38 (Each)
Carton
$1.38 (Each)
Standard Packaging
$68.92 (Per 50)
Resources
Images
 
 
GRP30175 - Small Image
 
GRP30175 - Large Image
 
GRP30175 - Large Image
Attachments
 
 
GRP30175 - Specification Sheet
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
Natural
Descriptions
Description
30" 175LB HD NATURAL CBL TIE
Product Type
Powergrp Cable Tie Natural 30" 175LB (50PK)
extra long description
NSI GRP-30175 PowerGRP Cable Tie Na
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-30175 ties combine a self-locking design with an industrial strength 175lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-30175 ties are water
Long Description
The PowerGRP GRP-30175 50-Count Resealable Pack of Type 21 Natural-Colored Super Heavy-Duty Cable Ties are 30†long, with 175lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 30†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 8.98†(228mm) using the bent tips and serrated locking mechanism to form an effortless and s
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-30175
GTIN
00662381009456
UPC
662381009456
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
1.55
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
standard
UL62275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRP30175.
Jump To:

Similar Items

Similar items are close alternatives to GRP30175, though they may not be 100% alike.

Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY529M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY529M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($159.80) · 500 ($1,598.00) ·
TY529M - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.80

Per 50

QTY:
Each
Add
The BT9LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round ...
  • Our Part #: BT9LHL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BT9LH-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($105.96) · 500 ($1,059.60) ·
BT9LHL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$105.96

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat