GRP141200 - 14" 120LB Uv BLK WR CBL Tie

Nsi

  • $0.26 (Each)
  • $0.26 (Each)

  • $26.49 (Per 100)
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
GRP141200
Manufacturer
Nsi
Manufacturer's Part Number
GRP-141200
Description
14" 120LB Uv BLK WR CBL Tie
The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored Heavy-Duty Cable Ties Are 14€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) to 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009500 / 6623810095000 / 00662381009500
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$26.49 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
12,300
Resources
Images
 
 
GRP141200 - Small Image
 
GRP141200 - Large Image
 
GRP141200 - Large Image
Attachments
 
 
GRP141200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat