GRP11120 - 11" 120LB Natural CBL Tie

Nsi

  • $50.88 (Per 100)
  • $0.51 (Each)

  • $50.88 (Per 100)
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
GRP11120
Manufacturer
Nsi
Manufacturer's Part Number
GRP-11120
Description
11" 120LB Natural CBL Tie
The Powergrp GRP-11120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored Heavy-Duty Cable Ties Are 11€ Long, With 120LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 11€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 2.8€ (71MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009319 / 6623810093198 / 00662381009319
Weight per unit
2.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.51 (Each)
Carton
$0.51 (Each)
Standard Packaging
$50.88 (Per 100)
Resources
Images
 
 
GRP11120 - Small Image
 
GRP11120 - Large Image
 
GRP11120 - Large Image
Attachments
 
 
GRP11120 - Specification Sheet
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
Natural
Descriptions
Product Type
Powergrp CBL Tie Natural 11" 120LB (100PK)
extra long description
NSI GRP-11120 PowerGRP Cbl Tie Natu
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-11120 ties combine a self-locking design with an industrial strength 120lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-11120 ties are water
Description
11" 120LB NATURAL CBL TIE
Long Description
The PowerGRP GRP-11120 100-Count Resealable Pack of Type 21S AH-2 Natural-Colored Heavy-Duty Cable Ties are 11†long, with 120lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 11†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 2.8†(71mm), using the bent tips and serrated locking mechanism to form an effortless and s
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GRP-11120
GTIN
00662381009319
UPC
662381009319
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
2.645
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRP11120.
Jump To:

Similar Items

Similar items are close alternatives to GRP11120, though they may not be 100% alike.

Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 De...
  • Our Part #: L111209C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-11-120-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($68.54) · 4,000 ($2,741.60) ·
L111209C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.69

Each

QTY:
Each
Add
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Opt...
  • Our Part #: S14120L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S14-120-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($6.01) · 500 ($60.10) ·
S14120L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat