GRC100H - 1" 1/0 STRD Sil BRZ GRND Clamp

Nsi

  • $31.97 (Each)
  • $31.97 (Each)

  • $319.68 (Per 10)

  • $3,196.77 (Per 100)

In-Stock: 116 available at other locations ( find a store with stock)
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
GRC100H
Manufacturer
Nsi
Manufacturer's Part Number
GRC-100H
Description
1" 1/0 STRD Sil BRZ GRND Clamp
We Built The Nsi GRC-100H Heavy Duty Silicon Bronze 1" Ground Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon Bronze For Maximum Strength, and The Clamp Is Ul-Listed For Direct Burial In Earth or Concrete. Stock Products You Can Rely On—Stock Nsi.
Slang Terms
Tear Drop
Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010575 / 6623810105754 / 00662381010575
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.97 (Each)
Carton
$319.68 (Per 10)
Stock Availability
Hendersonville
0 (Find nearest stock)
Nashville RDC
0
All Stores
116
Resources
Images
 
 
GRC100H - Small Image
 
GRC100H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
8 SOL - 4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
1" 1/0 STRD SIL BRZ GRND CLAMP
Extra Long Description
NSI GRC-100H Ground Rod Connector H
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. This heavy-duty silicon bronze grounding rod clamp is specially designed for demanding direct burial applications when ordered with a “-SB†suffix, fitting down over a grounding rod and clamping solid or stranded conductors to that rod. The silicon bronze body and screw provide maximum durability and clamping force. UL-listed for direct burial in earth or concre
Long Description
We built the NSI GRC-100H Heavy Duty Silicon Bronze 1" Ground Clamp for demanding applications including direct burial, where the simple mechanical design and reliable clamping power of the screw outperform other options. GRC-family clamps with the -SB suffix have a body and screw made from silicon bronze for maximum strength, and the clamp is UL-listed for direct burial in earth or concrete. Stock products you can rely on—stock NSI.
Product Type
Ground Rod Connector HD 1 In
Special Features
1 Ground Rod Clamp - Stainless Steel Hardware
Also Known As...
Tear Drop
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GRC-100H
GTIN
00662381010575
UPC
662381010575
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamps Heavy Duty
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Application
Grounding Wire
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GRC100H.
Jump To:

Cross Referenced

These items are similar to GRC100H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G100 Greaves 00784491270400
HDC1 nVent-Thermal Management 00782856305910
GRC100H NSi Industries 00662381010575
CAB 5 Penn-Union 00785037260190
JAB1H Thomas & Betts 00783786802883

* All prices subject to change.

Begin Live Chat