GLC240DB - HD Ground Clamp Lay In

Nsi

  • $94.00 (Each)
  • $94.00 (Each)

  • $564.00 (Per 6)
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
GLC240DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-240DB
Description
HD Ground Clamp Lay In
Nsi GLC-240DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-1/4" to 2" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The Ra
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381007186 / 6623810071868 / 00662381007186
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.00 (Each)
Standard Packaging
$564.00 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
87
Resources
Images
 
 
GLC240DB - Small Image
 
GLC240DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GLC240DB.
Jump To:

Cross Referenced

These items are similar to GLC240DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91655 Morris 00601986916554
GLC-240DB NSi Industries 00662381007186

* All prices subject to change.

Begin Live Chat