GLC140DB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $36.26 (Each)
  • $36.26 (Each)

  • $362.55 (Per 10)

  • $3,625.51 (Per 100)
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
GLC140DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-140DB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In Overall Width, 2.132 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005564 / 6623810055646 / 00662381005564
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.26 (Each)
Carton
$36.26 (Each)
Standard Packaging
$362.55 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
867
Resources
Images
 
 
GLC140DB - Small Image
 
GLC140DB - Large Image
 
GLC140DB - Large Image
Tech Bulletins
 
 
GLC140DB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 867

Location search:
These alternate items can be purchased instead of GLC140DB.
Jump To:

Similar Items

Similar items are close alternatives to GLC140DB, though they may not be 100% alike.

Ground Clamp, 2.362 In Overall Length, Silicon Bronze (Body);Stainless Steel (Sc...
  • MFR Part #: G-140DB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.22) ·
G140DB - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$22.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GLC140DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11K16D Burndy 00781810358641
BGC-2P-DB ILSCO 00783669001228
BGC-2PS-DB ILSCO 00783669001235
BGC40PDB ILSCO 00783669000689
91652 Morris 00601986916523
91654 Morris 00601986916547
GLC-140 DB NSi Industries n/a
GLC140DB NSi Industries 00662381005564
GPLAC2-1-C Panduit 00074983662500
JDLI Thomas & Betts 00783786437832
627 Topaz 00751338836945

* All prices subject to change.

Begin Live Chat