GLC12RDB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $16.44 (Each)
  • $16.44 (Each)

  • $411.00 (Per 25)

  • $1,644.00 (Per 100)
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
GLC12RDB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12RDB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.283 In Overall Length, Silicon Bronze (Body) Material, 0.67 In Overall Width, 1.385 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005359 / 6623810053598 / 00662381005359
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.44 (Each)
Carton
$411.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
93
Resources
Images
 
 
GLC12RDB - Small Image
 
GLC12RDB - Large Image
 
GLC12RDB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Distribution Centers

Location Stock Available
DFW RDC
24 View Store

M-Z

Location Stock Available
Sulphur
2 View Store
Weatherford
1 View Store
These alternate items can be purchased instead of GLC12RDB.
Jump To:

Cross Referenced

These items are similar to GLC12RDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91656 Morris 00601986916561
GLC-12 RDB NSi Industries n/a
GLC12RDB NSi Industries 00662381005359

* All prices subject to change.

Begin Live Chat