GL6N141 - #6 2H Cu SHRT CMP Lug

Nsi

  • $11.53 (Each)
  • $11.53 (Each)

  • $1,153.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GL6N141
Manufacturer
Nsi
Manufacturer's Part Number
GL6N-141
Description
#6 2H Cu SHRT CMP Lug
2HOLESHORT Barrel Copper Compression Lug W/ PEEPHOLE6AWG-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381338006 / 6623813380066 / 00662381338006
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.53 (Each)
Carton
$11.53 (Each)
Standard Packaging
$1,153.35 (Per 100)
Resources
Images
 
 
GL6N141 - Small Image
 
GL6N141 - Large Image
Tech Bulletins
 
 
GL6N141 - Tech Bulletin
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=2.09 - W=.420 - OD=.300 - ID=.200
Descriptions
Product Type
Cu CMP Lug Short 6 Awg 1/4 Bolt 5/8 Spac
Description
#6 2H CU SHRT CMP LUG
Long Description
2HoleShort Barrel Copper Compression Lug w/ PeepHole6AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 6 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing
extra long description
NSI GL6N-141 CU CMP Lug Short 6 AWG
Features
2HoleShort Barrel Copper Compression Lug w/ PeepHole6AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
GL6N-141
Brand
NSi
GTIN
00662381338006
UPC
662381338006
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - Two Hole
Packaging
Weight per each
4
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of GL6N141.
Jump To:

Similar Items

Similar items are close alternatives to GL6N141, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, #6 Awg Wire, 1/4 Inch...
  • Our Part #: 54205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54205
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($565.81)
54205 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL6N141 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94118 Morris 00601986941181
GL6N-141 NSi Industries 00662381338006

* All prices subject to change.