GL50048 - 500MCM 1-Hole Compression Lug 1/2" Bolt

Nsi

  • $21.79 (Each)
  • $21.79 (Each)

  • $130.76 (Per 6)

  • $2,179.41 (Per 100)
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
GL50048
Manufacturer
Nsi
Manufacturer's Part Number
GL50048
Description
500MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036186 / 6623810361860 / 00662381036186
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.79 (Each)
Carton
$21.79 (Each)
Standard Packaging
$130.76 (Per 6)
Resources
Images
 
 
GL50048 - Small Image
 
GL50048 - Large Image
Tech Bulletins
 
 
GL50048 - Tech Bulletin
Other Links
 
 
GL50048 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=3.28 - W=1.54 - OD=1.06 - ID=.830
Descriptions
extra long description
NSI GL50048 CU CMP Lug Short 500 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
500MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Short 500 MCM 1/2 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 500 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL50048
GTIN
00662381036186
UPC
662381036186
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
standard
UL486A/B
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL50048.
Jump To:

Similar Items

Similar items are close alternatives to GL50048, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L50048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.74) ·
L50048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.62

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insul...
  • Our Part #: 54118
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54118
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($118.97) ·
54118 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.83

Each

QTY:
Each
Add
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 5/8IN Bolt Size, S...
  • Our Part #: CSWS50058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSWS-500-58
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.60) ·
CSWS50058 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL50048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-500-12 Anderson n/a
VHCS50012 Anderson n/a
YA34-L6 Burndy 00781810506226
GL 50048 Greaves n/a
GL-50048 Greaves 00784491320365
CRA-500-12 ILSCO n/a
CSWS-500-12 ILSCO 00783669645255
19318-4012 Molex n/a
94094 Morris 00601986940948
GL50048 NSi Industries 00662381036186
BLU-050-S2 Penn-Union 00785037234061
54118 Thomas & Betts 00786210541181
CTL500-12 Thomas & Betts 00783786131945
HL500-48 Thomas & Betts n/a
30066 3M Electrical Products n/a
BT240C12 BICC n/a
HCS13412 Burndy n/a
YA34L90 Burndy 00781810054123
YA34LTC12FX Burndy 00781810543214
YA34LTC12FX90 Burndy 00781810020227
VCELC05012H1 Hubbell Power Systems 00096359336594
VHCS-500-12 Hubbell Power Systems 00096359338734
CC50050 Ideal Industries n/a
CSWS-500-58 ILSCO 00783669645293
CSWS50058 ILSCO n/a
HL50048 Thomas & Betts n/a
S989121 Thomas & Betts n/a
CRA50012 ILSCO n/a

* All prices subject to change.

Begin Live Chat