GL414 - #4 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $4.45 (Each)
  • $4.45 (Each)

  • $445.47 (Per 100)
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
GL414
Manufacturer
Nsi
Manufacturer's Part Number
GL414
Description
#4 1-Hole Compression Lug 1/4" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 1/4" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036254 / 6623810362546 / 00662381036254
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Carton
$4.45 (Each)
Standard Packaging
$445.47 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
981
Resources
Images
 
 
GL414 - Small Image
 
GL414 - Large Image
Other Links
 
 
GL414 - Other
Tech Bulletins
 
 
GL414 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GL414.
Jump To:

Similar Items

Similar items are close alternatives to GL414, though they may not be 100% alike.

Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating ...
  • Our Part #: L414
  • North Fort Worth Availability: 1
  • Total Availability: In Stock
  • MFR Part #: L414
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($525.01) ·
L414 - Nsi Industries

North Fort Worth Availability: In Stock

Total Availability: In Stock

Book Price

$5.25

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulate...
  • MFR Part #: 54106
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($187.36) ·
54106 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30019 3M Electrical Products 00054007124511
VHCS-4-14 Anderson n/a
VHCS414 Anderson n/a
YA4CL-BOX Burndy 00781810552254
YAV4CL Burndy 00781810807194
YA4CL Burndy 00781810095898
GL414 Greaves 00784491320051
GL 414 Greaves n/a
VHCS-4-14 Hubbell Power Systems 00096359338703
CRB-4 ILSCO n/a
CSWS-4-14 ILSCO 00783669630336
CRB4 ILSCO n/a
94026 Morris 00601986940269
GL414 NSi Industries 00662381036254
LCA4-14-L Panduit 00074983900114
LCAS4-14-L Panduit 00074983225262
BLU-4S1 Penn-Union 00785037231510
CTL4-14 Thomas & Betts 00783786131730
HL414 Thomas & Betts n/a
54106 Thomas & Betts 00786210541068
HL4-14 Thomas & Betts n/a
S989052 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat