GL1038 - 1/0 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $10.32 (Each)
  • $10.32 (Each)

  • $515.86 (Per 50)

  • $1,031.71 (Per 100)
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
GL1038
Manufacturer
Nsi
Manufacturer's Part Number
GL1038
Description
1/0 1-Hole Compression Lug 3/8" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 1/0 Awg - 3/8" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036070 / 6623810360702 / 00662381036070
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Carton
$10.32 (Each)
Standard Packaging
$515.86 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
768
Resources
Images
 
 
GL1038 - Small Image
 
GL1038 - Large Image
Other Links
 
 
GL1038 - Other
Tech Bulletins
 
 
GL1038 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat