GCA1 - 1/2-1" Alum Ground Clamp

Nsi

  • $12.78 (Each)
  • $12.78 (Each)

  • $319.44 (Per 25)

  • $1,277.76 (Per 100)
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
GCA1
Manufacturer
Nsi
Manufacturer's Part Number
GCA-1
Description
1/2-1" Alum Ground Clamp
The Nsi Gca-1 Aluminum Ground Clamp For 1/0 - 14 Awg Aluminum and Copper Cables Grips On Water Pipes, Galvanized Pipe or Steel Conduit Between 1/2" to 1" Ips Pipes. The High-Strength Extruded Aluminum Alloy Design Is Plated to Provide Low-Contact Resistance and Features Zinc-Plated Steel Set Screws For Long-Term Installation. Use This Adjustable Clamp to Ground Copper or Aluminum Cables to Pipes and Conduit In Indoor Environments. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—ST
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010001 / 6623810100018 / 00662381010001
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.78 (Each)
Carton
$12.78 (Each)
Standard Packaging
$319.44 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
586
Resources
Images
 
 
GCA1 - Small Image
 
GCA1 - Large Image
Tech Bulletins
 
 
GCA1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat