G4 - Heavy Duty Bronze Ground Clamp 1 1/4" - 2" Water P

Nsi

  • $48.92 (Each)
  • $48.92 (Each)

  • $4,891.98 (Per 100)
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
G4
Manufacturer
Nsi
Manufacturer's Part Number
G-4
Description
Heavy Duty Bronze Ground Clamp 1 1/4" - 2" Water P
The Nsi G-4 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1-1/4" to 2" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010155 / 6623810101558 / 00662381010155
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.92 (Each)
Carton
$48.92 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
49
Resources
Images
 
 
G4 - Small Image
 
G4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:
These alternate items can be purchased instead of G4.
Jump To:

Cross Referenced

These items are similar to G4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C22HD4/0DB Burndy 00781810353196
G 4 Greaves n/a
G4 Greaves 00784491302408
91692 Morris 00601986916929
G-4 NSi Industries 00662381010155
G-4 Thomas & Betts 00783786800667
HG 4 Thomas & Betts n/a
JA-2 Thomas & Betts 00783786801176
KW 2 Penn-Union 00785037439152
BJA2B Thomas & Betts n/a
C-22JA Burndy n/a

* All prices subject to change.

Begin Live Chat