FS814 - Resl&Coml Fire Stop

Nsi

  • $18.22 (Each)
  • $18.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FS814
Manufacturer
Nsi
Manufacturer's Part Number
FS-814
Description
Resl&Coml Fire Stop
Resl and Coml Fire Stop, 10.3 Oz Tube, Non-Combustible Material, Red
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Firestopping Devices & Materia
Classification
Adhesives
UNSPSC
31201606 - Caulks
UPC/EAN/GTIN
662381055675 / 6623810556754 / 00662381055675
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.22 (Each)
Resources
Images
 
 
FS814 - Small Image
 
FS814 - Large Image
 
FS814 - Large Image
Features
Material
Non-Combustible
Material, Color, and Finish
Color
Red
Dimensions and Weight
Container Size
10.3 oz
Descriptions
extra long description
NSI FS-814 RESI AND COMMERCIAL FIRE
Description
RESL&COML FIRE STOP
Product Type
Resl and Coml Fire Stop
Long Description
Resl and Coml Fire Stop, 10.3 oz Tube, Non-Combustible Material, Red
Features
Residential and Commercial Fire Stop, Non-Combustible Material;Ul 1479 Approval;12 Per Carton Standard Package;Tube Container Type;10.3 Oz Quantity;Firestop[TM] Brand;Fire Rating Upto 2 HR;Color Red;Application Residential, Commercial;FS Model.
Short Description
Resl and Coml Fire Stop, 10.3 oz Tube, Red
Special Features
Fire Rating upto 2 hr
Additional Information
Container Type
Tube
package quantity
12 CT
Standards Met
UL 1479 Approval
Warranty
1 YEAR
fire rating
Up To 2 Hours
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
FS-814
GTIN
00662381055675
UPC
662381055675
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
10.3 oz
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
Temperature Rating
Up to 2 Hours
You must have an account to view stock levels
These alternate items can be purchased instead of FS814.
Jump To:

Similar Items

Similar items are close alternatives to FS814, though they may not be 100% alike.

Fire Barrier Sealant, 10.1 Oz Tube, Elastomeric Latex Base, Red, Negligible Odor...
  • Our Part #: CP25WB+
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CP25WB+
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($183.96)
CP25WB+ - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FS814 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
67090 Morris 00601986670906
FS-814 NSi Industries 00662381055675
66616 Rectorseal Compounds 00021449666169
66643 Rectorseal Compounds 00021449666435
66831 Rectorseal Compounds 00021449668316

* All prices subject to change.