EWG70607 - 3/4" X 60' Purple Electrical Tape

Nsi

  • $1.34 (Each)
  • $1.34 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWG70607
Manufacturer
Nsi
Manufacturer's Part Number
EWG7060-7
Description
3/4" X 60' Purple Electrical Tape
Electrical Tape, Vinyl Material, Purple, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381706072 / 00662381706072
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
EWG70607 - Large Image
 
EWG70607 - Large Image
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
Vinyl
Material, Color, and Finish
Background Color
Purple
Dimensions and Weight
Length
60 ft
Width
0.75 in
Thickness
0.007 in
Size
Thickness=.030 - Width=.75 - Length=22 feet
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Purple, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
Features
General Purpose Electrical Tape Purple, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
Short Description
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Purple
Special Features
Extremely Flexible with Good Adhesion and Conformability
Description
3/4" X 60' PURPLE ELECTRICAL TAPE
Additional Information
Maximum Operating Temperature
+80 °C;+176 °F
Standards Met
UL510;CSA
Made in USA
yes
package quantity
10 CT
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EWG7060-7
sub brand
Easy Wrap(TM)
GTIN
00662381706072
UPC
662381706072
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Availability
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat