EWG70602 - 3/4" X 60' Red Electrical Tape

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
EWG70602
Manufacturer
Nsi
Manufacturer's Part Number
EWG7060-2
Description
3/4" X 60' Red Electrical Tape
Electrical Tape, Vinyl Material, Red, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381706027 / 00662381706027
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EWG70602 - Large Image
 
EWG70602 - Large Image
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Red
Dimensions and Weight
Length
60 ft
Width
0.75 in
Thickness
0.007 in
Size
Thickness=.030 - Width=.75 - Length=22 feet
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Red, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
Features
General Purpose Electrical Tape Red, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
Special Features
Extremely Flexible with Good Adhesion and Conformability
Short Description
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Red
Description
3/4" X 60' RED ELECTRICAL TAPE
Additional Information
Maximum Operating Temperature
+80 °C;+176 °F
Standards Met
UL510;CSA
Made in USA
yes
package quantity
10 CT
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EWG7060-2
sub brand
Easy Wrap(TM)
GTIN
00662381706027
UPC
662381706027
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Availability
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
standard
UL510
You must have an account to view stock levels

* All prices subject to change.