ETCP1 - Easy TWST Comb WR Conn

Nsi

  • $75.59 (Each)
  • $75.59 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ETCP1
Manufacturer
Nsi
Manufacturer's Part Number
ET-CP-1
Description
Easy TWST Comb WR Conn
Twist Combo Wire Connector Pail, #22 Awg;#18 Awg Conductor Size, #8 Awg;#10 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Tan;Yellow;Red;Blue Insulation Color, +221 °F Operating Temperature, 600 V Ac, 1.67 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
662381141903 / 00662381141903
Weight per unit
1.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.59 (Each)
Resources
Images
 
 
ETCP1 - Large Image
 
ETCP1 - Large Image
Specifications Sheets
 
 
ETCP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Tan;Yellow;Red;Blue
Color
Tan, Yellow, Red, & Blue
Finish
Thermoplastic
Dimensions and Weight
Size
Four Compartment Compact Pail
Descriptions
Product Type
Twist Combo Wire Connector Pail
Long Description
Twist Combo Wire Connector Pail, #22 AWG;#18 AWG Conductor Size, #8 AWG;#10 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Tan;Yellow;Red;Blue Insulation Color, +221 °F Operating Temperature, 600 V ac, 1.67 lb/EA
Short Description
Twist Combo Wire Connector Pail600 VAC
Special Features
Pail Includes Winged (70) Tan;(80) Yellow;(45) Red;(20) Blue
Description
EASY TWST COMB WR CONN
Additional Information
Minimum Conductor Size
#22 AWG;#18 AWG
Maximum Conductor Size
#8 AWG;#10 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+105 °C;+221 °F
for use with
Maintenance Cart
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486C;CSA Certified;RoHS Compliant
package quantity
12 CT
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ET-CP-1
sub brand
Easy-Twist(TM)
GTIN
00662381141903
UPC
662381141903
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Combination Pails
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.67 lb/EA
Weight per each
1.67
Carton
1
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Splicing Wire
Enclosure
Thermoplastic
standard
UL486C Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat