DE713 - 3/0-4 Cu Solderless Lug

Nsi

  • $14.20 (Each)
  • $14.20 (Each)

  • $255.60 (Per 18)

  • $1,419.99 (Per 100)
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
DE713
Manufacturer
Nsi
Manufacturer's Part Number
DE713
Description
3/0-4 Cu Solderless Lug
Copper Solderless Lug, 3/0-4 Awg With 3/8" Mounting Hole Is Made Of 99.98 Pure Electrolytic Copper. Steel-Plated Screws to Prevent Rusting. 25 to 70 Ampere Size and Has 3/8" Hex Head Screws. Rated 600 Volts Max. Ul 486 Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381005151 / 6623810051518 / 00662381005151
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Carton
$14.20 (Each)
Standard Packaging
$255.60 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
DE713 - Small Image
 
DE713 - Large Image
Tech Bulletins
 
 
DE713 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available
Springdale
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of DE713.
Jump To:

Cross Referenced

These items are similar to DE713 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-175 Burndy 00781810351406
CF-175 Galvan Industries 00632591711258
D-713 Greaves 00784491507001
ZCF175 Hubbell Power Systems 00096359401315
SLU-175 ILSCO 00783669832792
90520 Morris 00601986905206
DE-713 NSi Industries 00662381005151
SLU-175 Penn-Union 00785037630702
BTC-3104 Thomas & Betts 00783786611348
CB-175 Thomas & Betts 00783786711024
S989117 Thomas & Betts n/a
35601 Thomas & Betts 00786210356013
BTC 3104 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat