CTH111 - 4/0-1 Main Copper C Tap

Nsi

  • $36.33 (Each)
  • $36.33 (Each)

  • $908.20 (Per 25)

  • $3,632.80 (Per 100)
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
CTH111
Manufacturer
Nsi
Manufacturer's Part Number
CTH-111
Description
4/0-1 Main Copper C Tap
Heavy Duty Copper C Tap Grounding Connector For 4/0 to 1 Awg Applications: Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381098108 / 6623810981082 / 00662381098108
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.33 (Each)
Carton
$36.33 (Each)
Standard Packaging
$908.20 (Per 25)
Resources
Images
 
 
CTH111 - Small Image
 
CTH111 - Large Image
Tech Bulletins
 
 
CTH111 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
COPPER
Dimensions and Weight
Size
4/0-8 AWG
Descriptions
Description
4/0-1 MAIN COPPER C TAP
Product Type
Copper C Tap 4/0-1 Main
extra long description
NSI CTH-111 Copper C Tap 4/0-1 Main
Features
Heavy Duty Copper C Tap Grounding Connector for 4/0 to 1 AWG APPLICATIONS: Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
4/0-8 AWG
Long Description
Heavy Duty Copper C Tap Grounding Connector for 4/0 to 1 AWG APPLICATIONS: Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Tap Size
8 AWG
Manufacturer Information
Brand
NSi
Manufacturers Part Number
CTH-111
GTIN
00662381098108
UPC
662381098108
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Taps
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTH111.
Jump To:

Similar Items

Similar items are close alternatives to CTH111, though they may not be 100% alike.

Copper C-Tap, Wire Range Main: 1-4/0 Branch 2/0-8, Plain Finish, Die Code 76, Di...
  • Our Part #: 54755
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54755
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($464.94) ·
54755 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTH111 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91812 Morris 00601986918121
CTH-111 NSi Industries 00662381098108

* All prices subject to change.

Begin Live Chat