CT103 - #6 C Taps

Nsi

  • $8.57 (Each)
  • $8.57 (Each)

  • $856.51 (Per 100)
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
CT103
Manufacturer
Nsi
Manufacturer's Part Number
CT-103
Description
#6 C Taps
Copper C Tap Grounding Connector For 6 to 8 Awg Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381098023 / 6623810980238 / 00662381098023
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.57 (Each)
Carton
$8.57 (Each)
Standard Packaging
$856.51 (Per 100)
Resources
Images
 
 
CT103 - Small Image
 
CT103 - Large Image
Tech Bulletins
 
 
CT103 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
COPPER
Color
Gray
Dimensions and Weight
Size
6-12 AWG
Descriptions
Product Type
Copper C Tap 6-8 Main
Description
#6 C TAPS
extra long description
NSI CT-103 Copper C Tap 6-8 Main
Features
Copper C Tap Grounding Connector for 6 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Long Description
Copper C Tap Grounding Connector for 6 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
6-12 AWG
Additional Information
Warranty
1 YEAR
Tap Size
12 AWG
Manufacturer Information
Manufacturers Part Number
CT-103
Brand
NSi
GTIN
00662381098023
UPC
662381098023
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Taps
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT103.
Jump To:

Similar Items

Similar items are close alternatives to CT103, though they may not be 100% alike.

C-Tap, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Condu...
  • Our Part #: 54715
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54715
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($436.67) ·
54715 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CT103 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC6L12 Burndy 00781810040126
04012 NAED n/a
CT-103 NSi Industries 00662381098023
CTAPF6-12-C Panduit 00074983599721
CTAPF612C Panduit n/a
54715 Thomas & Betts 00786210547152
91804 Morris 00601986918046

* All prices subject to change.

Begin Live Chat