C3 - 3AWG Cu LNG CMP Splice

Nsi

  • $11.92 (Each)
  • $11.92 (Each)

  • $596.00 (Per 50)

  • $1,192.01 (Per 100)
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
C3
Manufacturer
Nsi
Manufacturer's Part Number
C-3
Description
3AWG Cu LNG CMP Splice
Long Barrel Tinnedcoppersplice 3 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037527 / 6623810375270 / 00662381037527
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.92 (Each)
Carton
$11.92 (Each)
Standard Packaging
$596.00 (Per 50)
Resources
Images
 
 
C3 - Small Image
 
C3 - Large Image
Tech Bulletins
 
 
C3 - Tech Bulletin
Other Links
 
 
C3 - Other
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
3AWG CU LNG CMP SPLICE
Features
Long Barrel TinnedCopperSplice 3 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice 3 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Tinned Copper Splice- Long Barrel, 3 Awg
extra long description
NSI C-3 Tinned Copper Splice- Long
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381037527
UPC
662381037527
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
3.3
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C3.
Jump To:

Similar Items

Similar items are close alternatives to C3, though they may not be 100% alike.

3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, W...
  • Our Part #: YS3C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS3C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($436.00) ·
YS3C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS3C Burndy 00781810507100
CTL-3 ILSCO 00783669127706
CTL3 ILSCO n/a
C3 NSi Industries 00662381037527
BBCU-3 Penn-Union 00785037215107

* All prices subject to change.

Begin Live Chat