APS21 - 2/0 Aluminum Split Bolt

Nsi

  • $41.07 (Each)
  • $41.07 (Each)

  • $4,106.76 (Per 100)
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
APS21
Manufacturer
Nsi
Manufacturer's Part Number
APS21
Description
2/0 Aluminum Split Bolt
Aluminum Dual-Rated Split Bolt 2 Sol - 2/0 STR Aluminum Dual-Rated Split Bolts Are Made From Tin-Plated Aluminum. Ul-486B Listed For Aluminum and Copper Conductor Combinations.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020543 / 6623810205430 / 00662381020543
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.07 (Each)
Carton
$41.07 (Each)
Resources
Images
 
 
APS21 - Small Image
 
APS21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Material
Aluminum Alloy-Tin Plated
Number of Conductors
2
Wire Size
2 SOL - 2/0 STR
Voltage Rating
600 V
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Size
L=1.920 - W=.880
Descriptions
Product Type
Aluminum Split Bolt 2/0
Description
2/0 ALUMINUM SPLIT BOLT
extra long description
NSI APS21 Aluminum Split Bolt 2/0
Features
Aluminum Dual-Rated Split Bolt 2 SOL - 2/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Long Description
Aluminum Dual-Rated Split Bolt 2 SOL - 2/0 STR Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Special Features
2 SOL-2/0 STR - 15 Pack
Additional Information
Wire Type
Class A & B
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
APS21
Brand
NSi
GTIN
00662381020543
UPC
662381020543
Taxonomies, Classifications, and Categories
Type
Aluminum Split Bolts
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APS21.
Jump To:

Cross Referenced

These items are similar to APS21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSU-26 Burndy 00781810036600
A-11-SP Greaves 00784491104507
90420 Morris 00601986904209
APS21 NSi Industries 00662381020543
SW-8 Penn-Union 00785037655781
SWA-8 Penn-Union 00785037656016
20HPS Thomas & Betts 00783786200283
APS21 Thomas & Betts 00783786201440
E2/0-GP Thomas & Betts n/a
DSNS13 DOSSERT n/a
DSNS13F DOSSERT n/a
C2/0TP Hubbell Power Systems n/a
CPS2/0 Hubbell Power Systems n/a
SK2/0 ILSCO 00783669819106
1/0FGP Reliable n/a
E2/0GP Thomas & Betts n/a
797 Topaz 00751338180901
KSA-2/0 Burndy 00781810153505
A-2/0 Galvan Industries 00632591708548
AK-2/0 ILSCO 00783669008340

* All prices subject to change.

Begin Live Chat