AL300N - #300 Alum Comp Lug

Nsi

  • $26.62 (Each)
  • $26.62 (Each)

  • $159.72 (Per 6)

  • $2,662.05 (Per 100)
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
AL300N
Manufacturer
Nsi
Manufacturer's Part Number
AL300N
Description
#300 Alum Comp Lug
2HOLESTANDARD Barrelaluminum Compression Lug 300 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031051 / 6623810310516 / 00662381031051
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.62 (Each)
Carton
$26.62 (Each)
Standard Packaging
$159.72 (Per 6)
Resources
Images
 
 
AL300N - Small Image
 
AL300N - Large Image
 
AL300N - Large Image
 
AL300N - Large Image
 
AL300N - Large Image
Tech Bulletins
 
 
AL300N - Tech Bulletin
Other Links
 
 
AL300N - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated Bronze
Color
Blue
Dimensions and Weight
Size
L=5.50 - W=1.37 - OD=1.01 - ID=.650
Descriptions
Description
#300 ALUM COMP LUG
Features
2HoleStandard BarrelAluminum Compression Lug 300 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 300 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
300 MCM (STR) - 1/2 Mounting Hole - 1 3/4 Hole Spacing
Product Type
300 MCM 1/2'' 2-Hole Aluminum Long Lug - Blue
extra long description
NSI AL300N 300 MCM 1/2'' 2-Hole Alu
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
300 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL300N
GTIN
00662381031051
UPC
662381031051
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL300N.
Jump To:

Cross Referenced

These items are similar to AL300N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40153 3M Electrical Products 00054007136576
VACL-300-12BN Anderson n/a
VACL30012BN Anderson n/a
YA30A3 Burndy 00781810755402
2CLA300-50 Galvan Industries 00632591707947
AL 300 N Greaves n/a
AL300-N Greaves 00784491504642
VACL30012BN Hubbell Power Systems 00096359334125
2ACL-300 ILSCO 00783669000313
93120 Morris 00601986931205
AL300N NSi Industries 00662381031051
LAB300-12-2 Panduit 00074983911509
BLUA-030D Penn-Union 00785037236423
BLUA-0300D Penn-Union n/a
60260 Thomas & Betts 00786210602608
AL 300 NTN Thomas & Betts n/a
AL300NTN Thomas & Betts 00783786693498
ATL3002 Thomas & Betts 00783786611195
60262 Thomas & Betts 00786210602622

* All prices subject to change.

Begin Live Chat