AL10N - 1/0 Al/Cu 2 Hole Compression Lug

Nsi

  • $15.61 (Each)
  • $15.61 (Each)

  • $187.36 (Per 12)

  • $1,561.30 (Per 100)
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
AL10N
Manufacturer
Nsi
Manufacturer's Part Number
AL1/0N
Description
1/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression LUG1/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031006 / 6623810310066 / 00662381031006
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.61 (Each)
Carton
$15.61 (Each)
Standard Packaging
$187.36 (Per 12)
Resources
Images
 
 
AL10N - Small Image
 
AL10N - Large Image
Tech Bulletins
 
 
AL10N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Tan
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.74 - W=.84 - OD=.63 - ID=.39
Descriptions
Description
1/0 AL/CU 2 HOLE COMPRESSION LUG
Product Type
Al/Cu CMP Lug 3/0 Awg 1/2 Bolt Size
extra long description
NSI AL1/0N AL/CU CMP Lug 3/0 AWG 1/
Features
2HoleStandard BarrelAluminum Compression Lug1/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug1/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
1/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Cable Size
1/0 AWG (STR)
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL1/0N
GTIN
00662381031006
UPC
662381031006
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL10N.
Jump To:

Similar Items

Similar items are close alternatives to AL10N, though they may not be 100% alike.

1/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Inte...
  • Our Part #: YA25A7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA25A7
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($394.10) ·
YA25A7 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL10N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL-1/0-12BN Anderson n/a
VACL1012BN Anderson n/a
YA25A7 Burndy 781810753118
YA25A5 Burndy 00781810752807
DPL102AA DOSSERT n/a
AHLS1/0BN ESP n/a
2CLA1/0-38 Galvan Industries 00632591707909
AL1/0N Greaves n/a
AL 10 N Greaves n/a
AL10N Greaves 00784491504543
VACL1012BN Hubbell Power Systems 96359334019
VACL1/012BN Hubbell Power Systems n/a
2ACN10 ILSCO 783669008289
2ACN1/0 ILSCO 00783669008289
2ACL-1/0 ILSCO 00783669000269
MLB1/08N MAC n/a
MLBHV1/08N MAC n/a
93111 Morris 00601986931113
75311 NAED n/a
AL1/0N NSi Industries 00662381031006
LAB1/0125 Panduit n/a
BLUA10D3 Penn-Union 785037234856
BLUA-1/0D3 Penn-Union 00785037234856
BLUA-1/0D1 Penn-Union 00785037234818
BLUA1/0D3 PU n/a
AL92N RICHARDS n/a
AL10NTN Thomas & Betts 783786693030
AL1/0NTN Thomas & Betts n/a
ATL102 Thomas & Betts 783786611027
AL 1/0 NTN Thomas & Betts n/a
AL-1/0NTN Thomas & Betts n/a
ATL102-38 Thomas & Betts 00783786611034

* All prices subject to change.

Begin Live Chat