750MH - 7 1/2"" Cable Tie W/MTG.Hole

Nsi

  • $0.32 (Each)
  • $0.32 (Each)

  • $32.21 (Per 100)

In-Stock: 0 available locally (Sulphur, LA) (change location)
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
750MH
Manufacturer
Nsi
Manufacturer's Part Number
750MH
Description
7 1/2"" Cable Tie W/MTG.Hole
Cable Tie Natural MTG HD 7.5" 50LB 100, Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
662381050519 / 6623810505196 / 00662381050519
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$0.32 (Each)
Standard Packaging
$32.21 (Per 100)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
48
Resources
Images
 
 
750MH - Small Image
 
750MH - Large Image
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
Nylon 6-6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.052
Width
0.165
Length
8
Descriptions
Description
7 1/2"" CABLE TIE W/MTG.HOLE
Product Type
Cable Tie Natural STL Barb 7.5" 50LB 100
extra long description
NSI 750MH Cable Tie Natural Stl Bar
Features
Cable Tie Natural Mtg Hd 7.5" 50lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Long Description
Cable Tie Natural Mtg Hd 7.5" 50lb 100, Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Special Features
7" - 100 Pack - 50 lbs Tensile Strength - Mountable - Max Bundle Diameter - 2.25"
Additional Information
Warranty
1 YEAR
Bundle Diameter
2.25
load
50
Tensile Strength
50
Manufacturer Information
Brand
NSi
Manufacturers Part Number
750MH
GTIN
00662381050519
UPC
662381050519
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural-Mountable
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
48 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat