6T - #6 Al/Cu 1 Conductor Mechanical Lug

Nsi Industries

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
6T
Manufacturer
Nsi Industries
Manufacturer's Part Number
6T
Description
#6 Al/Cu 1 Conductor Mechanical Lug
Aluminum Material; 15/16 Inch Overall Length; 14 Awg Min. Conductor Size; 4 Awg Max. Conductor Size; Aluminum/Copper Conductor Material; Ul, Csa Approval; 1 Conductor(S); 13/64 Inch Stud Size; 3/8 Inch W Pad Size; 1 Pad Hole(S); Straight Pad Type; Slot Screw Type; Standard Package 100 Per Carton; 6T Model
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238100100
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
6T - Small Image
 
6T - Large Image
Attachments
 
 
6T - Specification Sheet
Features
Number of Conductors
1 PH
Poles
98010027711
Material
Aluminum
Material, Color, and Finish
Conductor Material
ALUMINUM/COPPER
Bezel Material
Slotted
Dimensions and Weight
Overall Length
15/16 INCH
Size
1
Descriptions
Product Type
Mechanical Cable Lug
Long Description
MECHANICAL CABLE LUG, 1 CONDUCTOR(S); CONDUCTOR SIZE 14 AWG TO 4 AWG; CONDUCTOR MATERIAL ALUMINUM/COPPER; STRAIGHT PAD; SLOT SCREW; ALUMINUM; 1 PAD HOLE(S); PAD SIZE 3/8 INCH W; 13/64 INCH STUD SIZE; OVERALL LENGTH 15/16 INCH; APPROVAL UL, CSA; 6T MODEL
Description
#6 AL/CU 1 CONDUCTOR MECHANICAL LUG
Commodity Description
Solderless Connectors - Large Terminals & Connectors
Additional Information
STANDARD PACKAGE 100 PER CARTON
Additional Information
Number of Pad Holes
1 PH
Stud Size
13/64 INCH
Minimum Conductor Size
14 AWG
Pad Size
3/8 INCH W
Maximum Conductor Size
4 AWG
Pad Type
STRAIGHT
Screw Type
SLOT
Manufacturer Information
Brand
Nsi Industries
Model
TIME DELAY FUSE, CLASS G TYPE; 1.63 INCH; UL, CSA C22.2 APPROVAL; 480 VAC, 300 VDC VOLTAGE RATING; 0.41 INCH DIAMETER; 100 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 30 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; TIME LAG CHARACTERISTICS
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Availability
Status
Inactive
Packaging
Weight per foot
0
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
98010027713
Mounting
UL (Canada and US)
Approval
UL, CSA
You must have an account to view stock levels

* All prices subject to change.