600T3 - 600 Al/Cu 3 Cond, 2 Hole Stacked Lug

Nsi

  • $57.79 (Each)
  • $57.79 (Each)

  • $115.58 (Per 2)

  • $5,779.24 (Per 100)
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
600T3
Manufacturer
Nsi
Manufacturer's Part Number
600T-3
Description
600 Al/Cu 3 Cond, 2 Hole Stacked Lug
3 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001832 / 6623810018320 / 00662381001832
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.79 (Each)
Carton
$57.79 (Each)
Standard Packaging
$115.58 (Per 2)
Resources
Images
 
 
600T3 - Small Image
 
600T3 - Large Image
Tech Bulletins
 
 
600T3 - Tech Bulletin
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
600 AL/CU 3 COND, 2 HOLE STACKED LUG
Features
3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Long Description
3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Product Type
Step Panel Lug (3) 600-2
extra long description
NSI 600T-3 Step Panel Lug (3) 600-2
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
600T-3
GTIN
00662381001832
UPC
662381001832
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
1.56
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 600T3.
Jump To:

Cross Referenced

These items are similar to 600T3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K21A36U-2 Burndy 00781810370322
AQ3-600 Greaves 00784491124154
PB3-600 ILSCO 00783669180718
600T-3 NSi Industries 00662381001832
AQ3600 Thomas & Betts 00783786694686
ASL60-32 Thomas & Betts 00783786133161
PV3600 Hubbell Power Systems 00096359355816
PB3-600 Penn-Union 00785037483056
62240 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat