600T - 600 MCM Mech Lug

Nsi

  • $12.46 (Each)
  • $12.46 (Each)

  • $74.74 (Per 6)

  • $1,245.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
600T
Manufacturer
Nsi
Manufacturer's Part Number
600T
Description
600 MCM Mech Lug
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001108 / 6623810011086 / 00662381001108
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$12.46 (Each)
Standard Packaging
$74.74 (Per 6)
Resources
Images
 
 
600T - Small Image
 
600T - Large Image
 
600T - Large Image
Tech Bulletins
 
 
600T - Tech Bulletin
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
3.18 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #2 AWG Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 conductor, +90 °C Operating Temperature, 3.18 in Overall Length, Screw Terminal, 600 V, 0.36 lb/EA
Short Description
600 MCM Mechanical Connector, Non-Insulated, 3.18 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
600 MCM MECH LUG
Features
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and feature reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
extra long description
NSI 600T Dual Rated Lug Aluminum/Co
Additional Information
Minimum Conductor Size
#2 AWG
Maximum Conductor Size
600 MCM
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Maximum Operating Temperature
+90 °C
package quantity
6 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
600T
GTIN
00662381001108
UPC
662381001108
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of 600T.
Jump To:

Similar Items

Similar items are close alternatives to 600T, though they may not be 100% alike.

Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-I...
  • Our Part #: ADR60
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR60
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.99)
ADR60 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.17

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, ...
  • Our Part #: KA36U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA36U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($401.88)
KA36U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 600T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-36U Burndy 00781810370254
KA36U-2N Burndy 00781810370407
LA-600 Galvan Industries 00632591714044
A-600 Greaves 00784491501801
A-600N Greaves 00784491710555
TA-600 ILSCO 00783669892161
TA-600-2NS ILSCO 00783669892178
TA-600-2N ILSCO 00783669892253
90726 Morris 00601986907262
600T NSi Industries 00662381001108
LA-600 Penn-Union 00785037446280
ADR6012D Thomas & Betts 00783786610327
ADR-60 Thomas & Betts 00783786610310
AT60 Thomas & Betts n/a
A-600 Thomas & Betts n/a
62219 Thomas & Betts n/a
ADR6004 Thomas & Betts 00783786610532

* All prices subject to change.