350L2 - 350MCM-6AWG 1H, 1/2BLT Al PNLBRD Lug

Nsi

  • $10.92 (Each)
  • $10.92 (Each)

  • $1,091.70 (Per 100)
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
350L2
Manufacturer
Nsi
Manufacturer's Part Number
350L2
Description
350MCM-6AWG 1H, 1/2BLT Al PNLBRD Lug
1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001313 / 6623810013134 / 00662381001313
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Carton
$10.92 (Each)
Resources
Images
 
 
350L2 - Small Image
 
350L2 - Large Image
Tech Bulletins
 
 
350L2 - Tech Bulletin
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
350MCM-6AWG 1H,1/2BLT AL PNLBRD LUG
Long Description
1 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Features
1 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Product Type
Nema Panel Lug 350-6
extra long description
NSI 350L2 Nema Panel Lug 350-6
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
350L2
GTIN
00662381001313
UPC
662381001313
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
1.92
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 350L2.
Jump To:

Cross Referenced

These items are similar to 350L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KKA31U-2N Burndy 00781810370438
L1M2-350 Galvan Industries n/a
A-350N Greaves 00784491710500
L1D2-350 Ideal Industries n/a
TA-350-2N ILSCO 00783669892239
TA-350-2NS ILSCO 00783669892222
350L2 NSi Industries 00662381001313
LAMB350-12-6Y Panduit 07498359621
LA350-2 Penn-Union 00785037446204
A3502N Thomas & Betts 00783786705467
ADR35-12 Thomas & Betts 00783786610204
ADR35-12S Thomas & Betts 00783786610211

* All prices subject to change.

Begin Live Chat