1150MH - 11.5IN MTG Nat CBL Tie

Nsi

  • $0.62 (Each)
  • $0.62 (Each)

  • $61.74 (Per 100)
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
1150MH
Manufacturer
Nsi
Manufacturer's Part Number
1150MH
Description
11.5IN MTG Nat CBL Tie
Cable Tie Natural MTG Head 11" 50LB 100
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
662381050526 / 6623810505264 / 00662381050526
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$61.74 (Per 100)
Resources
Images
 
 
1150MH - Small Image
 
1150MH - Large Image
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
Nylon 6-6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
11.75
Thickness
0.053
Width
0.187
Descriptions
Description
11.5IN MTG NAT CBL TIE
Product Type
Cable Tie Natural STL Barb 11" 50LB 100
extra long description
NSI 1150MH Cable Tie Natural Stl Ba
Features
Cable Tie Natural Mtg Head 11" 50lb 100
Special Features
11.75" - 100 Pack - 50 lbs Tensile Strength - Mountable - Max Bundle Diameter - 3.125"
Long Description
Cable Tie Natural Mtg Head 11" 50lb 100
Additional Information
Warranty
1 YEAR
Bundle Diameter
3.125
load
50
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
1150MH
Brand
NSi
GTIN
00662381050526
UPC
662381050526
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural-Mountable
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1150MH.
Jump To:

Cross Referenced

These items are similar to 1150MH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M 1150 Greaves n/a
M1150 Greaves 00784491748251
IT3SMH-C Ideal Industries 783250574940
93350 ILSCO 00783669001815
20317 Morris 00601986203173
1150MH NSi Industries 00662381050526
PLC3S-S10-C Panduit 00074983555802
TIE11TB SELECTOR SWITCH 00781035210601
L11-50MH-9-C Thomas & Betts 00728494910802
T50MI9C2 HellermannTyton 00089306208075
T50MI9M4 HellermannTyton 00089306208082

* All prices subject to change.

Begin Live Chat