NL0PAC2T2430W - 6"5WLED Disk LT 30KWHT 1100LM

Nora Lighting

  • $34.78 (Each)
  • $34.78 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NL0PAC2T2430W
Manufacturer
Nora Lighting
Manufacturer's Part Number
NLOPAC-R6509T2430W
Description
6"5WLED Disk LT 30KWHT 1100LM
6" Ac Opal Led Surface Mount Fixtures Are Designed to Install Over A Standard Junction Box or Retrofit Over 5" or 6" Recessed Housings. The Low Profile Dimmable Luminaire Produces Even Illumination In Dedicated CCT Options. Input Voltage: 120VAC Lumens / Wattage: 1150LM / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ Cri Dimming: Triac or Elv Finish: White Listing: Cetlus Listed For Wet Locations
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
732180388714 / 00732180388714
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.78 (Each)
Resources
Images
 
 
NL0PAC2T2430W - Small Image
 
NL0PAC2T2430W - Large Image
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Long Description
6" AC Opal LED surface mount fixtures are designed to install over a standard junction box or retrofit over 5" or 6" recessed housings. The low profile dimmable luminaire produces even illumination in dedicated CCT options. Input Voltage: 120VAC Lumens / Wattage: 1150lm / 16.5W Color Temperature: 3000K Color Rendering Index: 90+ CRI Dimming: Triac or ELV Finish: White Listing: cETLus Listed for Wet Locations
Product Type
Led Surface Mount
Description
6"5WLED DISK LT 30KWHT 1100LM
Additional Information
Category
Flush Mounts
Safety Rating
Wet
Manufacturer Information
Brand
Nora Lighting
Manufacturers Part Number
NLOPAC-R6509T2430W
GTIN
00732180388714
UPC
732180388714
Taxonomies, Classifications, and Categories
Type
Slimline/Low Profile
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.6
Carton
1
You must have an account to view stock levels

* All prices subject to change.