STP10120WH - *Delisted* Led Step Light

Nicor Inc.

  • $44.82 (Each)
  • $44.82 (Each)
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
STP10120WH
Manufacturer
Nicor Inc.
Manufacturer's Part Number
STP-10-120-WH
Description
*Delisted* Led Step Light
Led Steplight, Aluminum Housing Material, White Powder Coat, 120 V, 1 W, 2700 K, Non Dimmable, 50000 H Average Life, Louver Trim Type, 2.75 X 4.5 In;69.85 X 114 MM Trim Size, 4.5 In Height, 2.75 In Width, 2 In Depth, -10 °F Operating Temperature, +122 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Step Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
N/A
UPC/GTIN
767706087970 / 00767706087970
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.82 (Each)
Resources
Images
 
 
STP10120WH - Large Image
 
STP10120WH - Small Image
 
STP10120WH - Small Image
 
STP10120WH - Large Image
Specifications Sheets
 
 
STP10120WH - Specification Sheet
Installation Sheets
 
 
STP10120WH - Installation Sheet
Attachments
 
 
STP10120WH - Specification Sheet
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
120 V
Lamp Type
LED
Lamp Wattage
1.2 W
Material
Aluminum
Material, Color, and Finish
Housing Material
Aluminum
color temperature
2700 K
Finish
White Powder Coated
Dimensions and Weight
Height
4.5 in;114 mm
Width
2.75 in;69.85 mm
Depth
2 in;51 mm
Descriptions
Product Type
LED Steplight
Long Description
LED Steplight, Aluminum Housing Material, White Powder Coat, 120 V, 1 W, 2700 K, Non Dimmable, 50000 h Average Life, Louver Trim Type, 2.75 x 4.5 in;69.85 x 114 mm Trim Size, 4.5 in Height, 2.75 in Width, 2 in Depth, -10 °F Operating Temperature, +122 °F Operating Temperature
Features
NICOR’s LED Step Lights are a great complement for your residential and commercial projects. This step light not only provides a touch of safety, but it offers a warm, natural glow making it a perfect accent for any project. Need more flexibility? This LED step light has been designed with a photocell built right in. Now you can save even more energy and have light only when you need it. No need to turn on a switch, this fixture does it for you. For a truly customizable choice, this LED step light offers p
Short Description
LED Steplight, Aluminum, White Powder Coat
Special Features
This Step Light not Only Provides a Touch of Safety, but it Offers a Warm, Natural Glow Making it a Perfect Accent for Any Project
extra long description
ALUMINUM MATERIAL; WHITE POWDER COATED FINISH; UL (CANADA AND US) APPROVAL; LED LAMP TYPE; 1.2 W LAMP WATTAGE; LOUVER TRIM TYPE; 1-1/2 INCH D X 2-3/4 INCH H HOUSING SIZE; 2.75 INCH L X 4.5 INCH H TRIM SIZE; COLOR TEMPERATURE 2700 K; RATED LIFE 50000 HR; VOLTAGE RATING 120 V; APPLICATION COMMERCIAL/RESIDENTIAL, WET LOCATION
Description
*DELISTED* LED STEP LIGHT
Additional Information
Color Temperature 2700 K; Rated Life 50000 Hr; Voltage Rating 120 V; Application Commercial/Residential, Wet Location
Commodity Description
STEP LIGHTS
Additional Information
Housing Finish
White Powder Coat
Bulb Wattage
1 W
average life
50000 h
includes
White Vertical Faceplate
Trim Size
2.75 x 4.5 in;69.85 x 114 mm
Minimum Operating Temperature
-10 °F;-23 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus Listed
package quantity
1 ct
Trim Type
Louver
Housing Size
1-1/2 Inch D x 2-3/4 Inch H
Manufacturer Information
Manufacturers Part Number
STP-10-120-WH
Brand
Nicor
GTIN
00767706087970
UPC
767706087970
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Residential
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STP10120WH.
Jump To:

Similar Items

Similar items are close alternatives to STP10120WH, though they may not be 100% alike.

Led Step Light
  • Our Part #: STP2L120WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Nicor Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.82) ·
STP2L120WH - Nicor Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat