TU573 - Smart Knife

NEB

  • $20.40 (Each)
  • $20.40 (Each)

  • $122.40 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TU573
Manufacturer's Part Number
TU573
Description
Smart Knife
Smart Knife, Stainless Steel Blade Material, Black/Silver Color, Adjustable Spanner (4MM - 10MM Bolts);Belt Clip;Belt Cutter;Bottle Opener;Screwdriver Includes, Made In Usa, Stainless Steel Material, 1 - Blades, 0.35 In Overall Depth, 3.54 In Overall Length, 1.3 In Overall Width, 6 CT Package Quantity, Carton Package Type, Fine Sandblasted 420 Grade Stainless Steel;Key Ring Attachment Special Features, 0.08 LB Weight
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
5060063221472
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Carton
$122.40 (Per 6)
Resources
Images
 
 
TU573 - Small Image
 
TU573 - Large Image
Features
Material
Stainless Steel
Material, Color, and Finish
Blade Material
Stainless Steel
Color
Black/Silver
Dimensions and Weight
Overall Length
3.54 in
Descriptions
Short Description
Smart Knife, Stainless Steel, Black/Silver, 3.54 in, 6 CT
Product Type
Smart Knife
Long Description
Smart Knife, Stainless Steel Blade Material, Black/Silver Color, Adjustable Spanner (4mm - 10mm Bolts);Belt Clip;Belt Cutter;Bottle Opener;Screwdriver Includes, Made in USA, Stainless Steel Material, 1 - Blades, 0.35 in Overall Depth, 3.54 in Overall Length, 1.3 in Overall Width, 6 CT Package Quantity, Carton Package Type, Fine Sandblasted 420 Grade Stainless Steel;Key Ring Attachment Special Features, 0.08 lb Weight
Features
Much more than just a pocket knife…it’s a bottle opener, screwdriver, belt cutter, multi-size spanner and a knife all wrapped up in a high-grade stainless steel body. Handy belt clip and lanyard attachment included.
Special Features
Fine Sandblasted 420 Grade Stainless Steel;Key Ring Attachment
Description
SMART KNIFE
Additional Information
Number of Blades
1
Overall Width
1.3 in
Overall Depth
0.35 in
includes
Belt Clip;Bottle Opener;Screwdriver;Belt Cutter;Adjustable Spanner (4mm - 10mm Bolts)
package quantity
6 CT
Made in USA
yes
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
TU573
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Package Type
Carton
Weight
0.08 lb
Weight per each
0
Carton
6
You must have an account to view stock levels

* All prices subject to change.