M3KM - Puller, Cable M3K-M Maxis 3K W/ Motor

Southwire

  • $6820.44 (Each)
  • $6,820.44 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
M3KM
Manufacturer
Southwire
Manufacturer's Part Number
57648401
Description
Puller, Cable M3K-M Maxis 3K W/ Motor
"Puller, Cable M3K-M Maxis 3K W/ Motor" 1 Ea
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
032886884184 / 00032886884184
Weight per unit
148.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,820.44 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
M3KM - Small Image
 
M3KM - Large Image
 
M3KM - Large Image
 
M3KM - Large Image
 
M3KM - Large Image
Attachments
 
 
M3KM - Specification Sheet
Other Links
 
 
M3KM - Other
 
M3KM - Other
Descriptions
extra long description
SWC 57648401 Maxis® 3K (with 1680-2
Description
PULLER, CABLE M3K-M MAXIS 3K W/ MOTOR
Product Type
Maxis® 3K (With 1680-20 Motor)
Features
The Maxis 3K cable puller is a 3,000 lb. cable puller that only requires one person to set up in less than 2 minutes. It features two pulling speeds:25 fpm at low and 100 FEP on high. The M3K-M is able to quickly adapt from underground to overhead pulls.
Long Description
"PULLER, CABLE M3K-M MAXIS 3K W/ MOTOR" 1 EA
Special Features
2 Speed
Construction
Puller
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
57648401
GTIN
00032886884184
UPC
032886884184
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Puller
Packaging
Weight per each
148.5
Carton
1
Uses, Certifications, and Standards
Capacity
3000
Application
Pulling
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.