30826 - 1800W 120V Photo Cell

Mulberry

  • $26.79 (Each)
  • $26.79 (Each)

  • $267.90 (Per 10)
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
30826
Manufacturer
Mulberry
Manufacturer's Part Number
30826
Description
1800W 120V Photo Cell
Mulberry; Photo Control; Direct Wire-In; Supply Voltage: 120 V; Timing Range: 15 S; Connection: 1/2-14 In Threaded Stem; Mounting: Fixed or Swivel; Enclosure: High Impact Polycarbonate; Operating Temperature: -40 to 158 Deg F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 Amp; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 Amp
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
095327308267 / 00095327308267
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Standard Packaging
$267.90 (Per 10)
Resources
Brochures
 
 
30826 - Brochure
Other Links
 
 
30826 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
1/2-14 IN Threaded Stem
Descriptions
Product Type
120V Swivel Photo Control
Description
1800W 120V PHOTO CELL
extra long description
MULB 30826 120V SWIVEL PHOTO CONTRO
Long Description
Mulberry; Photo Control; Direct Wire-In; Supply Voltage: 120 V; Timing Range: 15 S; Connection: 1/2-14 IN Threaded Stem; Mounting: Fixed Or Swivel; Enclosure: High Impact Polycarbonate; Operating Temperature: -40 To 158 DEG F; Tungsten Watts: 1800 WTT; Tungsten Amps: 15 AMP; Ballast Watts: 1000 WTT; Ballast Amps: 8.3 AMP
Special Features
Features: High Impact Polycarbonate Housing; Turn On Between 1 And 5 Foot Candles; Turn On/Turn Off Ratio 1 To 3; Single-Pole, Single-Throw Switching; Minimum Time Delay 15 Seconds; Contact Position At Night Normally Closed; External Slide Clip Allows Light Level Adjustment; With 2 IN - 14 Threaded Stem Fits 2 IN Knockout; With 6 IN Color-Coded Lead Wire; Temperature Range -40 Deg F (-40 Deg C) To 158 Deg F (70 Deg C); Tungsten Watts: 1800 WTT; Tungsten Amps: 15 AMP; Ballast Watts: 1000 WTT; Ballast Amps:
Additional Information
supply voltage
120
Timing Range
15
Manufacturer Information
Manufacturers Part Number
30826
Brand
Mulberry
GTIN
00095327308267
UPC
095327308267
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Direct Wire-In
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-40 to 158
Mounting
Fixed Or Swivel
Application
For Wet Locations
Enclosure
High Impact Polycarbonate
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30826.
Jump To:

Similar Items

Similar items are close alternatives to 30826, though they may not be 100% alike.

Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Swit...
  • Our Part #: 2001
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2001
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($257.16) ·
2001 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.43

Each

QTY:
Each
Add
120 VOLT PHOTO CONTROL
  • MFR Part #: 30825
  • GTIN: 00095327308250
  • Manufacturer: Mulberry

* All prices subject to change.

Begin Live Chat