30316B - 4" Round Box 5H-1/2" BLK

Mulberry

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
30316B
Manufacturer
Mulberry
Manufacturer's Part Number
30316B
Description
4" Round Box 5H-1/2" BLK
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 In Length X 1.500 In Depth; Color: Black; Cubic Capacity: 15.300 Cu-In; Outlets/Location: (4) Sides, (1) Back; Hub Size: 1/2 In
Slang Terms

Categories
Boxes & Covers - Cast Boxes
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327310956 / 00095327310956
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
30316B - Brochure
Other Links
 
 
30316B - Other
Features
Material
Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4
Depth
1.5
Descriptions
Description
4" ROUND BOX 5H-1/2" BLK
Product Type
4" Round Box 5H-1/2" BLK
extra long description
MULB 30316B 4" ROUND BOX 5H-1/2" BL
Long Description
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: Black; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 1/2 IN
Special Features
All Round Boxes Have 5 Outlets;Boxes Supplied With 4 Close-Up Plugs And #10 Green Ground Screw;Features: Boxes 1-1/2 IN Deep;Heavy Duty Die-Cast Aluminum With Powder Finish;Hub Size: 1/2 IN;Meet All Federal Specifications;Outlets/location: (4) Sides, (1) Back;UL Listed And CSA Approved
Additional Information
number of outlet
5
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
30316B
GTIN
00095327310956
UPC
095327310956
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROUND
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of 30316B.
Jump To:

Similar Items

Similar items are close alternatives to 30316B, though they may not be 100% alike.

Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die...
  • Our Part #: 30316
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30316
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
30316 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
4" ROUND BOX 5H-1/2" WHT
  • MFR Part #: 30316W
  • GTIN: 00095327310963
  • Manufacturer: Mulberry
4" ROUND BOX 5H-1/2" BRZ
  • MFR Part #: 30316Z
  • GTIN: 00095327310970
  • Manufacturer: Mulberry

* All prices subject to change.