30251 - 2G WP 1/2 Box W/Side

Mulberry

  • $19.15 (Each)
  • $19.15 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
30251
Manufacturer
Mulberry
Manufacturer's Part Number
30251
Description
2G WP 1/2 Box W/Side
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (1) Each End, (1) Each Side, (1) Back
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302517 / 00095327302517
Weight per unit
11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.15 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Brochures
 
 
30251 - Brochure
Other Links
 
 
30251 - Other
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 IN Hub
Descriptions
Description
2G WP 1/2 BOX W/SIDE
Product Type
2G WP Box 5H-1/2" W/Lug
extra long description
MULB 30251 2G WP BOX 5H-1/2" W/LUG
Long Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 30.500 IN; Outlets/location: (1) Each End, (1) Each Side, (1) Back
Special Features
0.094 IN Thick, With Powder Finish;4.500 IN X 4.500 IN X 2.000 IN Deep;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Outlets/location: (1) Each End, (1) Each Side, (1) Back
Additional Information
number of outlet
5
Manufacturer Information
Manufacturers Part Number
30251
Brand
Mulberry
GTIN
00095327302517
UPC
095327302517
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Gang Lug
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA, Federal Specification AA-50563
Application
For All Indoor And Outdoor Damp Or Wet Locations
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 30251.
Jump To:

Similar Items

Similar items are close alternatives to 30251, though they may not be 100% alike.

2G WP Box (5)1/2 In Outlets W/Side Holes Gray
  • Our Part #: 53340
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5334-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.80)
53340 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.80

Each

QTY:
Each
Add
Weatherproof 2 Gang Box 5 Hole 1/2, 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole E...
  • Our Part #: WPB262
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($91.78)
WPB262 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.36

Each

QTY:
Each
Add
2G WP BOX 5H-3/4" W/LUG
  • MFR Part #: 30254
  • GTIN: 00095327302548
  • Manufacturer: Mulberry
2G WP BOX 5H-1" W/LUG
  • MFR Part #: 30270
  • GTIN: 00095327302708
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7118 Eaton Wiring Devices 00786189071184
36270 Morris 00601986362702
30251 Mulberry 00095327302517
WPB262 Legrand Pass & Seymour 00785007116434
5334-0 Raco 00050169533406
DB550XS Raco 00092326112277
BD5X RAB Lighting 00019813905136
LTX11-5 Thomas & Betts 00785055202462
WB2550X Topaz 00751338850835
WSX250 O-Z Gedney 00687855030699

* All prices subject to change.