30204 - 1G WP BX (3) 3/4HUBS Gry

Mulberry

  • $4.74 (Each)
  • $4.74 (Each)

  • $473.89 (Per 100)

Availability: Currently Out Of Stock
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
30204
Manufacturer
Mulberry
Manufacturer's Part Number
30204
Description
1G WP BX (3) 3/4HUBS Gry
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 19 In; Outlets/Location: (1) Each End, (1) Back; Lugs: No
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302043 / 00095327302043
Weight per unit
15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$4.74 (Each)
Resources
Images
 
 
30204 - Small Image
 
30204 - Large Image
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
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Description
1G WP BX (3) 3/4HUBS GRY
Product Type
WP Alum Box 3H-3/4"
extra long description
MULB 30204 WP ALUM BOX 3H-3/4"
Long Description
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Gray; Cubic Capacity: 19 IN; Outlets/location: (1) Each End, (1) Back; Lugs: No
Special Features
0.094 IN Thick, With Powder Finish;2.750 IN X 4.500 IN X 2.000 IN Deep;Features: All 1-Gang Boxes Available With Or Without Attached Swivel Lugs;Ground Screw And 2 Close-Up Plugs Supplied With Each Box;Lugs: No;Outlets/location: (1) Each End, (1) Back;Pre-Tapped Ground Screw Hole
Additional Information
number of outlet
3
Manufacturer Information
Manufacturers Part Number
30204
Brand
Mulberry
GTIN
00095327302043
UPC
095327302043
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SINGLE GANG
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA, Federal Specification AA-50563
Application
For All Indoor And Outdoor Damp Or Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30204.
Jump To:

Similar Items

Similar items are close alternatives to 30204, though they may not be 100% alike.

1G Weatherproof Box (3) 3/4 In. Outlets - Gray
  • Our Part #: 53240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5324-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($117.03) ·
53240 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.85

Each

QTY:
Each
Add
WP ALUM BOX 3H-1/2"
  • MFR Part #: 30201
  • GTIN: 00095327302012
  • Manufacturer: Mulberry
WP ALUM BOX 3H-3/4" W/LUG
  • MFR Part #: 30206
  • GTIN: 00095327302067
  • Manufacturer: Mulberry
WP BOX 3H-3/4" WHITE
  • MFR Part #: 30204W
  • GTIN: 00095327310321
  • Manufacturer: Mulberry
WP BOX 3H-3/4" BRONZE
  • MFR Part #: 30204Z
  • GTIN: 00095327310338
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30204 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36018 Morris 00601986360180
30204 Mulberry 00095327302043
IH3-2 Thomas & Betts 00042269392205
T14-PL Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat