12842 - 3/4IN T Cover & Gasket

Mulberry

  • $10.54 (Each)
  • $10.54 (Each)

Availability: Currently Out Of Stock
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
12842
Manufacturer
Mulberry
Manufacturer's Part Number
12842
Description
3/4IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128421 / 00095327128421
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.54 (Each)
Resources
Attachments
 
 
12842 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4IN T COVER & GASKET
Product Type
3/4" T THR Kit/STL CVR
extra long description
MULB 12842 3/4" T THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12842
Brand
Mulberry
GTIN
00095327128421
UPC
095327128421
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12842.
Jump To:

Similar Items

Similar items are close alternatives to 12842, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.78) · 50 ($663.91) ·
T25 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12842 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9411TCG Arlington n/a
T-42CG Bridgeport Fittings 00781747030429
T25 CGN Eaton Crouse-Hinds 00784564743909
58807 Halex 00051411588076
12842 Mulberry 00095327128421
TC-75A Producto Electric Corp. n/a
EAT-2CG Raco n/a
8842A Regal n/a
701-CGV Teddico-BWF 00087115756107
DAT-2-CG Thomas & Betts 00042269810778
DAT-2-CG Thomas & Betts Conduit n/a
T2CG Topaz 00751338217416
T-75ACGA Appleton Electric 00781381826129
T75CG LH Dottie 00781002107842
LT75 Garvin Industries 00785592407269
LTLA-75 Madison Electric 00784297323928
T-75ACG O-Z Gedney 00783126064667
RLT075 Raco 00092326212007

* All prices subject to change.

Begin Live Chat