12841 - 1/2IN T Cover & Gasket

Mulberry

  • $8.55 (Each)
  • $8.55 (Each)

Availability: Currently Out Of Stock
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
12841
Manufacturer
Mulberry
Manufacturer's Part Number
12841
Description
1/2IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 0.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128414 / 00095327128414
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.55 (Each)
Resources
Images
 
 
12841 - Small Image
 
12841 - Large Image
Attachments
 
 
12841 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.5
Descriptions
Description
1/2IN T COVER & GASKET
Product Type
1/2" T THR Kit/STL CVR
extra long description
MULB 12841 1/2" T THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 0.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12841
Brand
Mulberry
GTIN
00095327128414
UPC
095327128414
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12841.
Jump To:

Similar Items

Similar items are close alternatives to 12841, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade ...
  • MFR Part #: T15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($102.97) ·
T15 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12841 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9410TCG Arlington n/a
T-41CG Bridgeport Fittings 00781747030412
T15 CGN Eaton Crouse-Hinds 00784564743893
58805 Halex 00051411588052
12841 Mulberry 00095327128414
TC-50A Producto Electric Corp. n/a
EAT-1CG Raco n/a
8841A Regal n/a
700-CGV Teddico-BWF 00087115756053
DAT-1-CG Thomas & Betts 00042269810761
DAT-1-CG Thomas & Betts Conduit n/a
T1CG Topaz 00751338217317
T-50ACGA Appleton Electric 00781381826112
T50CG LH Dottie 00781002107828
LT50 Garvin Industries 00785592407214
LTLA-50 Madison Electric 00784297323911
T-50ACG O-Z Gedney 00783126064636
RLT050 Raco 00092326211994

* All prices subject to change.

Begin Live Chat