12826 - 2IN LR Cover & Gasket

Mulberry

  • $40.81 (Each)
  • $40.81 (Each)

Available from manufacturer.
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
12826
Manufacturer
Mulberry
Manufacturer's Part Number
12826
Description
2IN LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128261 / 00095327128261
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.81 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
12826 - Small Image
 
12826 - Large Image
Attachments
 
 
12826 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN LR COVER & GASKET
Product Type
2" LR THR Kit/STL CVR
extra long description
MULB 12826 2" LR THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12826
Brand
Mulberry
GTIN
00095327128261
UPC
095327128261
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LR, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 12826.
Jump To:

Similar Items

Similar items are close alternatives to 12826, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 In Trade Si...
  • Our Part #: LR65
  • Nacogdoches Availability: 2
  • Total Availability: In Stock
  • MFR Part #: LR65
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.74) ·
LR65 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.74

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 2 Inch
  • MFR Part #: LR-46CG
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($602.31) ·
LR46CG - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$100.39

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: LR65WC&G
  • Nacogdoches Availability: 2
  • Total Availability: In Stock
  • MFR Part #: LR65 CGN
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.93) ·
LR65WC&G - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$50.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9615LRCG Arlington n/a
LR-46CG Bridgeport Fittings 00781747037466
LR65 CGN Eaton Crouse-Hinds 00784564744340
58920 Halex 00051411589202
12826 Mulberry 00095327128261
LRC-200A Producto Electric Corp. n/a
8816A Regal n/a
LR6CG Topaz 00751338212916
LR200CG LH Dottie 00781002107729
LR200 Garvin Industries 00785592406965
OLR-6CG Killark 00783936480114
LRLA-200 Madison Electric 00784297323867
LR-200ACG O-Z Gedney 00783126063233
RLR200 Raco 00092326213370

* All prices subject to change.

Begin Live Chat