12823 - 1IN LR Cover & Gasket

Mulberry

  • $11.44 (Each)
  • $11.44 (Each)

Availability: Currently Out Of Stock
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
12823
Manufacturer
Mulberry
Manufacturer's Part Number
12823
Description
1IN LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128230 / 00095327128230
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Resources
Images
 
 
12823 - Small Image
 
12823 - Large Image
Attachments
 
 
12823 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1
Descriptions
Description
1IN LR COVER & GASKET
Product Type
1" LR THR Kit/STL CVR
extra long description
MULB 12823 1" LR THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12823
Brand
Mulberry
GTIN
00095327128230
UPC
095327128230
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LR, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12823.
Jump To:

Similar Items

Similar items are close alternatives to 12823, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Si...
  • MFR Part #: LR35
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($77.51) ·
LR35 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$15.50

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 Inch
  • MFR Part #: LR-43CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.82) ·
LR43CG - Bridgeport Fittings

Check local availability

Total Availability: In Stock

Book Price

$28.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12823 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9612LRCG Arlington n/a
LR-43CG Bridgeport Fittings 00781747037435
LR35 CGN Eaton Crouse-Hinds 00784564744319
58910 Halex 00051411589103
12823 Mulberry 00095327128230
LRC-100A Producto Electric Corp. n/a
EALR-3CG Raco n/a
8813A Regal n/a
102-CGV Teddico-BWF 00087115753151
DALR-3-CG Thomas & Betts 00042269810938
DALR-3-CG Thomas & Betts Conduit n/a
LR3CG Topaz 00751338212619
LR100CG LH Dottie 00781002107668
LR100 Garvin Industries 00785592406910
OLR-3CG Killark 00783936049335
LRLA-100 Madison Electric 00784297323836
LR-100ACG O-Z Gedney 00783126063097
RLR100 Raco 00092326213349

* All prices subject to change.

Begin Live Chat