12817 - 2-1/2IN LL CVR & Gasket

Mulberry

  • $93.02 (Each)
  • $93.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12817
Manufacturer
Mulberry
Manufacturer's Part Number
12817
Description
2-1/2IN LL CVR & Gasket
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 2.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128179 / 00095327128179
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$93.02 (Each)
Resources
Images
 
 
12817 - Small Image
 
12817 - Large Image
Attachments
 
 
12817 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2.5
Descriptions
Description
2-1/2IN LL CVR & GASKET
Product Type
2-1/2" LL THR Kit/STL CVR
extra long description
MULB 12817 2-1/2" LL THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12817
Brand
Mulberry
GTIN
00095327128179
UPC
095327128179
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LL, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 12817.
Jump To:

Similar Items

Similar items are close alternatives to 12817, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: LL75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL75
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.54)
LL75 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12817 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12817 Mulberry 00095327128179
RLL250 Raco 00092326213288
LL7CG Topaz 00751338211018
LL75-CGN Eaton Crouse-Hinds 00784564744159
LL75CGN Eaton Crouse-Hinds n/a
58325B Halex 00051411583255

* All prices subject to change.