12816 - 2IN LL Cover & Gasket

Mulberry

  • $40.81 (Each)
  • $40.81 (Each)
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
12816
Manufacturer
Mulberry
Manufacturer's Part Number
12816
Description
2IN LL Cover & Gasket
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128162 / 00095327128162
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.81 (Each)
Resources
Images
 
 
12816 - Small Image
 
12816 - Large Image
Attachments
 
 
12816 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN LL COVER & GASKET
Product Type
2" LL THR Kit/STL CVR
extra long description
MULB 12816 2" LL THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12816
Brand
Mulberry
GTIN
00095327128162
UPC
095327128162
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LL, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12816.
Jump To:

Similar Items

Similar items are close alternatives to 12816, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 In Trade Si...
  • Our Part #: LL65
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL65
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.70) ·
LL65 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.70

Each

QTY:
Each
Add
2" Threaded Bodies For Rigid Conduit or Imc Allows Access For Inspection, Pullin...
  • Our Part #: LL46CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL-46CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($508.03) ·
LL46CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12816 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9515LLCG Arlington n/a
LL-46CG Bridgeport Fittings 00781747035462
LL65 CGN Eaton Crouse-Hinds 00784564744142
58320 Halex 00051411583200
12816 Mulberry 00095327128162
LLC-200A Producto Electric Corp. n/a
8826A Regal n/a
205-CGV Teddico-BWF 00087115754301
LL6CG Topaz 00751338210912
LL-200ACGA Appleton Electric 00781381826044
LL200CG LH Dottie 00781002107521
LL200 Garvin Industries 00785592406705
OLL-6CG Killark 00783936480084
LL-200ACG O-Z Gedney 00783126062809
RLL200 Raco 00092326213271

* All prices subject to change.

Begin Live Chat